Beli motor panasonic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Panasonic Servo Motor (Servo Motor / Motor Servo)
    Mulai

    Rp6.699.900

    Panasonic Servo Motor (Servo Motor / Motor Servo)
    atribut:
    • Protection Class: IP65
    • Power Supply Capacity (kVA): 0.9
    • Voltage Specifications (V): 200
    • Rated Current (A (rms)): 2.6
    • Flange Sq. Dimension (mm): 60
    • Holding Brake: Without
    • Output Rating (W): 400
    • Rated Rotation Speed (rpm): 3000
    • Shaft: Key-way, center tap
  2. Fort Toggle Switch (Saklar Tuas)
    Mulai

    Rp11.900

    Fort Toggle Switch (Saklar Tuas)
    atribut:
    • Ampere (A): 15
  3. NKK SWITCHES Toggle Switch
    28%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

  4. Panasonic Servo motor
    Mulai

    Rp9.599.900

    Panasonic Servo motor
    Deskripsi:
    High inertia, Lead wire typeFamily name : MINAS A6MHMF Series
    atribut:
    • Type: High inertia
    • Protection Class: IP65
    • Voltage (V): 200
    • Continuous Stall Torque (N ⋅ m): 2.86
    • Flange Sq. Dimension (mm): 80
    • Max. Current (A (o-p)): 18.8
    • Maximum Rated Rotation Speed (rpm): 6000
    • Moment of iIertia of rotor ( x10-4 kg ⋅ m²): 1.56
    • Momentary Max. Peak Torque (N ⋅ m): 8.36
    • Motor lead-out configuration: Lead Wire
    • Output Rating (W): 750
    • Power Supply Capacity (kVA): 1.8
    • Rated Current (A (rms)): 3.8
    • Rated Rotation Speed (rpm): 3000
    • Rated Torque (N ⋅ m): 2.39
  5. OMRON Ultra-Miniature Toggle Switch A9TS
    Mulai

    Rp119.900

    OMRON Ultra-Miniature Toggle Switch A9TS
    Deskripsi:
    High reliability is ensured for the contact part by the gold plating and clip contact mechanism. The terminal part is sealed with resin to prevent flux from entering. Can be washed in a circle. (IP64 equivalent) Compared with the conventional A9T, the overall length including the lever is 17mm → 11mm, which is about 35% lower. Contributes to miniaturization of equipment. * The lever does not stop when the function is "-". * The function operation indicates the operation when the marking surface is the front.
    atribut:
    • Vibration: Malfunction: 10 to 55Hz, double amplitude 1.5mm
    • Ambient Relative Humidity (RH): 45 to 85 (at +5 to 35 ° C)
    • Rating: (Resistance load) AC / DC 28V + 14mA, AC / DC 20mV + 0.1μA (minimum current)
    • Contact Resistance (miliΩ): 80 or less (initial value)
    • Durability: Mechanical / 50,000 or more, Electrical / 50,000 or more
    • Insulation Resistance (MΩ): 500 or more (with DC500V insulation resistance tester)
    • Operating Force (N) : 4.9 or less
    • Operating Temperature Range (°C): -20 to +80, 60% RH or less (with no icing or condensation)
    • Shock Resistance Malfunction (m/s²): 500
    • Withstand Voltage: Between terminals and terminal ground 500 VAC for 1 min
  6. Nihon Kaiheiki Ind. Base Lever Toggle Switch M Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp85.900

    Nihon Kaiheiki Ind. Base Lever Toggle Switch M Series
    atribut:
    • Material: Lever: Copper alloy, Case: Diallyl phthalate resin
    • Current Capacity (A): (AC125V) 6, (AC250) 3, (DC30V) 4
    • Mounting Hole Dimensions (mm): φ6.5
    • Specification: Soldered terminal
    • Bushing size: M6
    • Contact Resistance (miliΩ): <10 (DC2 to 4V with 100mA)
    • Insulation Resistance (MΩ): >1000 (DC500V)
  7. Nihon Kaiheiki Ind. Waterproof Toggle Switches M Series
    Mulai

    Rp129.900

    Nihon Kaiheiki Ind. Waterproof Toggle Switches M Series
    atribut:
    • Material: Lever: Copper alloy, Case: Diallyl phthalate resin
    • Number of Circuits: Single pole/double throw (3P)
    • Operations: ON-ON
    • Rating: 6A125VAC, 3A250VAC, 4A30VDC (ON-OFF, ON-ON), 3A30VDC (ON-OFF-ON)
    • Contact resistance: <10momega (DC2 to 4V with 100mA)
    • Insulation Resistance: DC500V, >1000Momega
    • Mounting hole dimensions: φ6.5mm
    • Specification: Soldered terminal
    • Bushing size: M6
  8. Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Mulai

    Rp1.599.900

    Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
  9. NIKKEN Abrasive Paper Waterproof (Kertas Amplas)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp5.900

    NIKKEN Abrasive Paper Waterproof (Kertas Amplas)
    atribut:
    • Size: 230x280
    • Size (mm): 230x280
  10. Mitsubishi Electric AC/DC Servo Motor
    Mulai

    Rp18.999.900

    Mitsubishi Electric AC/DC Servo Motor
    Deskripsi:
    AC brushless rotary servo motor with straight shaft + built-in absolute feedback encod. (17-bit) + oil seal - Mitsubishi Electric (MELSERVO J2S series) - Rated output 1500W / 1.5kW - 17-bit (equivalent to 131072ppr) feedback - Rated current 9A - Supply voltage 200Vac class - Rated torque 7.16Nm nominal - Rated rotational speed 2000rpm - 130x130mm flange mounting - IP65 - rated for 0...+40°C ambient
    atribut:
    • Degree of Protection: IP65
    • Operating Ambient Temperature (°C): 0 to +40
    • Resolution (ppr, bit): 17-bit (equivalent to 131072 ppr)
    • Storage Ambient Temperature (°C): -15 to +70
    • Supply Voltage (VAC): 200 (class)
  11. IDEC Selector Switch (Saklar Selektor)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp67.900

  12. Panasonic Corded Phone
    Rating:
    93% of 100
    (3)
    Mulai

    Rp379.900

  13. TECO Electric Motor Foot Mounted 3 Phase B3 4 Pole (Dinamo Motor Listrik)
    Mulai

    Rp3.399.900

    TECO Electric Motor Foot Mounted 3 Phase B3 4 Pole (Dinamo Motor Listrik)
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 4
  14. NKK Switches (formerly Nippon Kaikei) toggle switch
    Mulai

    Rp89.900

    NKK Switches (formerly Nippon Kaikei) toggle switch
    Deskripsi:
    Toggle switch (M series) Light switching action / Large lever tilting angle, with mechanism to prevent falling / Special silver alloy contacts: high contact stability, long life / Seesaw method adopted / UL94V-0 case / Excellent corrosion resistance /Improved insulation/High contact reliability of contact parts/Prevents flux infiltration and terminal rattling/OA equipment, radio equipment, professional video cameras, switching equipment, electrical measuring instruments, control panels, etc.
    atribut:
    • Contact Specifications: Silver
    • Insulation Resistance (GΩ): 1 or more (DC500V)
    • Operating Temperature Range (°C): -30~85
    • Operation Mechanism: Basic lever
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Withstand Voltage (V/minute): AC1k or more (between terminals), AC1.5k or more (between terminals and earth), AC500 or more (between LED terminal and earth)
  15. HIWIN Linear Guide
    Mulai

    Rp2.299.900

    HIWIN Linear Guide
    atribut:
    • Rail Mounting Type: Mounting from Top
Daftar Harga motor panasonic Terbaru November 2026
Panasonic Servo Motor (Servo Motor / Motor Servo)Rp6.699.900
Fort Toggle Switch (Saklar Tuas)Rp11.900
NKK SWITCHES Toggle SwitchRp99.900
Panasonic Servo motorRp9.599.900
OMRON Ultra-Miniature Toggle Switch A9TSRp119.900
Nihon Kaiheiki Ind. Base Lever Toggle Switch M SeriesRp85.900
Mitsubishi Electric Servo MotorRp7.199.900
Nihon Kaiheiki Ind. Waterproof Toggle Switches M SeriesRp129.900
Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)Rp1.599.900
NIKKEN Abrasive Paper Waterproof (Kertas Amplas)Rp5.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)